Zoro Homepage

M12 Copper Tubing Cutter +CP2.5 Battery

  • Mfr # 2471-20, 48-11-2425

  • Zoro # G512923962


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Includes
Bare Tool, Battery
Included Battery Part Number
794JN5
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Handle Type
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2471-20, 48-11-2425
Zoro #
G512923962
UPC #
045242158577
Country of Origin
China

Dimensions

Maximum Compatible Pipe Size
1 1/8 in
Minimum Compatible Tubing Size
0.5 in
Manufacturer Warranty Length
5 yr Limited
Maximum Compatible Tubing Size
1.125 in
Minimum Compatible Pipe Size
1/2 in
Compatible Material Thickness
1 in Copper Pipe
Overall Length
14 in

Details

Item
Pipe Cutter and Battery
Voltage
12 V
Includes
Bare Tool, Battery
Included Battery Part Number
794JN5
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Handle Type
Inline
Free Speed
500 RPM
Includes Batteries
Yes
Compatible Battery Manufacturer Part Number
794JN5
Standards
UL Listed
Power Source
Cordless
Blade Material
Metal
Includes Charger
No
Cuts Per Charge
200
Grip Material
Not Specified
Number of Batteries Included
1
Features
LED Light
Battery Platform
M12(TM) REDLITHIUM(TM)
Compatible Material Type
Copper
Tool Weight
3.2 lb
Tool Series
M12(TM)
Grip Style
Not Specified
Battery Model Number
794JN5

Description

Pipe Cutter and Battery, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Compatible Pipe Size 1 1/8 in, Minimum Compatible Pipe Size 1/2 in, Compatible Material Type Copper, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 2.5 Ah, Compatible Material Thickness 1 in Copper Pipe, Number of Batteries Included 1, Power Source Cordless, Battery Model Number 794JN5, Blade Material Metal, Compatible Battery Manufacturer Part Number 794JN5, Compatible Pipe Schedule Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.