Shop MILWAUKEE TOOL

M12 Copper Tubing Cutter Kit + M12 ROVER Service and Repair Flood Light w/ USB Charging

  • Mfr # 2471-21, 2367-20
  • Zoro # G512101469

product price: 
$
358.85
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V
Includes
Carrying Case, Cordless Stick Light, M12 Copper Tubing Cutter (2471-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
Tool Weight
3.2 lb
Features
LED Light
Overall Length
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2471-21, 2367-20
Zoro #
G512101469
UPC #
045242159642
Country of Origin
China
Item
Tubing Kit and Flood Light
Voltage
12 V
Includes
Carrying Case, Cordless Stick Light, M12 Copper Tubing Cutter (2471-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
Tool Weight
3.2 lb
Features
LED Light
Battery Model Number
2XKZ6
Free Speed
500 RPM
Power Source
Cordless
Cuts Per Charge
200
Compatible Material Type
Copper
Included Charger Part Number
2XKZ7
Charger Model Number
2XKZ7
Includes Batteries
Yes
Includes Charger
Yes
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (2) Bare Tools
Battery Platform
M12(TM)
Compatible Charger Manufacturer Part Number
48-59-2401
Number of Batteries Included
1
Compatible Battery Manufacturer Part Number
48-11-2401
Included Battery Part Number
2XKZ6
Battery Manufacturing Model Number
48-11-2401
Product Type
Copper Tubing Cutter Kit
Battery Capacity
1.5 Ah
Charger Manufacturer Part Number
48-59-2401
Includes Battery
Battery Included
For Workpiece Material
Copper
Number of Chargers Included
1

Dimensions

Overall Length
14 in
Manufacturer Warranty Length
5 yr Limited
Maximum Compatible Pipe Size
1 1/8 in
Minimum Compatible Pipe Size
1/2 in
Compatible Material Thickness
1 in Copper Pipe
Wire Rope Length
14 in
Length
14 in
For Pipe Size - Maximum
1 1/8 in
For Pipe Size - Minimum
1/2 in
Fits Chest Size
LED Light

Description

Tubing Kit and Flood Light, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Compatible Pipe Size 1 1/8 in, Minimum Compatible Pipe Size 1/2 in, Compatible Material Type Copper, Cordless Tool Kit Contents (1) Battery, (1) Charger, (2) Bare Tools, Battery Capacity 1.5 Ah, Compatible Material Thickness 1 in Copper Pipe, Number of Batteries Included 1, Power Source Cordless, Battery Model Number 2XKZ6, Charger Model Number 2XKZ7, Compatible Battery Grainger Part Number 2XKZ6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.