M12 Copper Tubing Cutter Kit + M12 XC 4.0 Battery Pack

  • Mfr # 2471-21, 48-11-2440

  • Zoro # G9136450


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Cutting Capacity OD
1/2 in to 1-1/8 in
Includes
Carrying Case
No Load RPM
500 RPM
Application
Copper Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2471-21, 48-11-2440
Zoro #
G9136450
UPC #
045242159642
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Tool Length
14 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 1/8 in

Details

Item
Cordless Tube Cutter Kit
Voltage
12 V
Cutting Capacity OD
1/2 in to 1-1/8 in
Includes
Carrying Case
No Load RPM
500 RPM
Application
Copper Tubing
Cordless Tool Battery Type
Li-Ion
Series
M12™
Corded/Cordless
Cordless
Features
Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, Battery Fuel Gauge
Charger Replacement
2XKZ7
Battery Capacity
1.5 Ah
Battery Pack Replacement
2XKZ6
Included Charger
2XKZ7
Battery Included
(1) 2XKZ6, (1) 38D764
Cordless Tool Kit Contents
Battery Included
Compatible Material Type
Copper Tubing
Power Source
Cordless
Included Charger Part Number
2XKZ7
Free Speed
500 RPM
Included Battery Part Number
(1) 2XKZ6, (1) 38D764

Description

Cordless Tube Cutter Kit, Maximum Compatible Pipe Size 1 1/8 in, Minimum Compatible Pipe Size 1/2 in, Compatible Material Type Copper Tubing, Cordless Tool Kit Contents Battery Included, Battery Capacity 1.5 Ah, Power Source Cordless, Compatible Battery Grainger Part Number 2XKZ6, Compatible Charger Grainger Part Number 2XKZ7, Features Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, Battery Fuel Gauge, Free Speed 500 RPM, Included Battery Part Number (1) 2XKZ6, (1) 38D764

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.