M12 Cordless 2-Tool Combo Kit + M12 HACKZALL Recip Saw + M12 XC 4.0 Battery Pack

  • Mfr # 2494-22, 2420-20, 48-11-2440

  • Zoro # G603559421


product price:  $416.12
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
Battery Capacity
1.5Ah
Number of Tools
3
Includes
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494-22, 2420-20, 48-11-2440
Zoro #
G603559421
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Drill - Chuck Size
3/8 in
Power Drill - Chuck Size
3/8 in
Impact Driver - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
Battery Capacity
1.5Ah
Number of Tools
3
Includes
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
Series
M12(TM)
Battery Included
2XKZ3, 38D764
Green Environmental Attribute
Product is Rechargeable
Drill
22UT56
Impact Driver
45L185
Charger
2XKZ6
Item
Cordless Combination Kit
Drill - Class
Subcompact
Impact Driver - Torque Range
1,500 in-lb
Battery Series
M12(TM) REDLITHIUM(TM)
Reciprocating Saw
5GUX7
Cordless Tool Kit Contents
M12 1/4 in Hex Impact Driver (2462-20); (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401); M12 3/8 in Drill/Driver (2407-20); Contractors Bag; M12 Lithium-ion Battery Charger (48-59-2401)
Reciprocating Saw - Tool Style
Compact
Drill - Max. Torque
275 in-lb
Battery Model No.
2XKZ3, 38D764
Power Source
Cordless
Charger Included
Yes
Case Included
Contractors Bag
Number of Batteries Included
2
Heat Gun - Temp. Range
0 Degrees to 120 Degrees F
Included Fastening Tools
Impact Driver
Light - Type
Work Light
Battery Chemistry
Li-Ion
Tool Series
M12(TM)
Includes Battery
Battery Included
Impact Driver - Maximum Torque
1,500 in-lb
Includes Case
Case Included
All Product Types Included
Impact Driver, Drill/Driver

Description

Cordless Combination Kit, Cordless Tools Included (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401), Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 1.5Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.