Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Cordless 2-Tool Combo Kit + M12 Multi-Tool + M12 HACKZALL Recip Saw

  • Mfr # 2494-22, 2420-20, 2426-20

  • Zoro # G303559424


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
Battery Capacity
1.5Ah
Number of Tools
4
Includes
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2494-22, 2420-20, 2426-20
Zoro #
G303559424
UPC #
-
Country of Origin
Multiple

Dimensions

Drill - Chuck Size
3/8 in
Drive Size
3/8 in
Power Drill - Chuck Size
3/8 in
Impact Driver - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
Battery Capacity
1.5Ah
Number of Tools
4
Includes
(2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401)
Series
M12(TM)
Battery Included
2XKZ3
Cordless Tool Kit Contents
M12 1/4 in Hex Impact Driver (2462-20); (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401); M12 3/8 in Drill/Driver (2407-20); Contractors Bag; M12 Lithium-ion Battery Charger (48-59-2401)
Charger Included
Yes
Charger
2XKZ6
Battery Series
M12(TM) REDLITHIUM(TM)
Reciprocating Saw - Tool Style
Compact
Oscillating Tool
6CZA6
Case Included
Contractors Bag
Reciprocating Saw
5GUX7
Item
Cordless Combination Kit
Impact Driver - Torque Range
1,500 in-lb
Drill - Max. Torque
275 in-lb
Power Source
Cordless
Drill - Class
Subcompact
Battery Model No.
2XKZ3
Green Environmental Attribute
Product is Rechargeable
Impact Driver
45L185
Number of Batteries Included
2
Drill
22UT56
Included Fastening Tools
Impact Driver
Heat Gun - Temp. Range
0 Degrees to 120 Degrees F
Light - Type
Work Light
Includes Case
Case Included
Includes Battery
Battery Included
All Product Types Included
Impact Driver, Drill/Driver
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,500 in-lb
Tool Series
M12(TM)

Description

Cordless Combination Kit, Cordless Tools Included (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Contractors Bag, M12 1/4 in Hex Impact Driver (2462-20), M12 3/8 in Drill/Driver (2407-20), M12 Lithium-ion Battery Charger (48-59-2401), Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity 1.5Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.