Zoro Homepage

M12 Cordless 2-Tool Combo Kit + M12 XC6.0 Battery

  • Mfr # 2494-22, 48-11-2460

  • Zoro # G7651021


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(1) 6.0 Ah, (2) 1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494-22, 48-11-2460
Zoro #
G7651021
UPC #
-
Country of Origin
Multiple

Dimensions

Drill - Chuck Size
3/8 in
Power Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(1) 6.0 Ah, (2) 1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2494-22: (1) Contractor Bag, (1) M12 3/8 Drill/Driver (2407-20), (1) M12 14 Hex Impact Driver (2462-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401); (1) M12 REDLITHIUM XC6.0 Battery (48-11-2460)
Series
M12
No. of Batteries Included
2
Battery Included
(1) 49JV08, (2) 2XKZ6
Carrying Case
Contractor Bag
Green Environmental Attribute
Product is Rechargeable
Drill
22UT56
Corded/Cordless
Cordless
Included Charger
2XKZ7
Battery Pack Replacement
2XKZ6
Charger Replacement
2XKZ7
Charger
(1) 2XKZ7
Corded/Banded
Cordless
Impact Driver
45L185
Item
Cordless Combination Kit
Battery Included / Bare Tool
Battery Included
Max. Torque
275 in.-lbs
Options Included
2-Tool + (2) 1.5Ah & (1) 6.0Ah Battery Bundle
Drill - Class
Subcompact
Wireless Tool Tracking
No
Case Included
Contractor Bag
Cordless Tool Kit Contents
(2) Bare Tools, (3) Batteries, (1) Charger
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Model No.
(1) Mfr. No. 48-11-2460, (2) Mfr. No. 48-11-2401
Charger Included
Yes
Drill - Max. Torque
275 in-lb
Included Fastening Tools
Impact Driver (1,000 in-lb)
Impact Driver - Torque Range
1,000 in-lb
Number of Batteries Included
3
Power Source
Cordless
Includes Case
Case Included
Battery Manufacturing Model Number
(1) 48-11-2460, (2) 48-11-2401
All Product Types Included
Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 6.0 Ah, (2) 1.5 Ah, Tool Brand Milwaukee, Series M12, Battery Included (1) 49JV08, (2) 2XKZ6, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-2460, (2) Mfr. No. 48-11-2401, Battery Series M12(TM) REDLITHIUM(TM), Charger (1) 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (3) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.