M12 Cordless 3/8" Lithium-Ion Ratchet Kit + M12 CP2.0 Battery

  • Mfr # 2457-21, 48-11-2420

  • Zoro # G2607512


product price:  $320.75
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8"
Max. Torque
35 ft.-lb.
Includes
M12 3/8 in Ratchet, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
Battery Capacity
(1) 1.5 Ah, (1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2457-21, 48-11-2420
Zoro #
G2607512
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8"

Details

Voltage
12 V DC
Max. Torque
35 ft.-lb.
Includes
M12 3/8 in Ratchet, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
Battery Capacity
(1) 1.5 Ah, (1) 2.0 Ah
Number of Batteries Included
2
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Included
Yes
Corded/Banded
Cordless
Battery Model No.
2XKZ6

Description

Ratchet Kit, Voltage 12 V DC, Number of Batteries Included 2, Battery Capacity (1) 1.5 Ah, (1) 2.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.