Zoro Homepage

M12 Cordless 3/8" Ratchet + M12 Compact Inflator Kit

  • Mfr # 2475-21XC, 2457-20

  • Zoro # G312101461


product price: $408.33
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Inflator, Ratchet
Battery Capacity
(1) 4 Ah
Number of Tools
2
Includes
Ball Inflation Needle, Inflator Nozzle, M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack(48-11-2440), Presta Chuck, Schrader Chuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-21XC, 2457-20
Zoro #
G312101461
UPC #
045242518869
Country of Origin
Multiple

Dimensions

Ratchet - Sq. Size
3/8 in
Cordless Ratchet - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Inflator, Ratchet
Battery Capacity
(1) 4 Ah
Number of Tools
2
Includes
Ball Inflation Needle, Inflator Nozzle, M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack(48-11-2440), Presta Chuck, Schrader Chuck
Series
M18(TM)
Battery Included
38D764
Charger
2XKZ7
Item
Cordless Combination Kit
Ratchet
13G250
Ratchet - Free Speed
250 RPM
Battery Model No.
38D764
Charger Included
Yes
Battery Series
XC
Cordless Tool Kit Contents
(2) Bare Tools; (1) Battery; (1) Charger
Power Source
Cordless
Included Fastening Tools
Ratchet (35 ft-lb Fastening Torque, 250 RPM Free Speed, 1-1/8 in Head Wd)
Wireless Tool Tracking
No
Number of Batteries Included
1
All Product Types Included
Inflator, Ratchet
Tool Series
M18(TM)
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Inflator

Description

Cordless Combination Kit, Cordless Tools Included Inflator, Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4 Ah, Includes Ball Inflation Needle, Inflator Nozzle, M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack(48-11-2440), Presta Chuck, Schrader Chuck, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D764, Number of Batteries Included 1, Battery Model No. 38D764, Charger 2XKZ7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.