Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Cordless 3/8" Ratchet + M12 CP2.0 Battery

  • Mfr # 2457-20, 48-11-2420

  • Zoro # G7640908


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
35 ft.-lb.
Includes
(1) M12 Cordless 3/8" Ratchet (Tool Only) (Mfr. No. 2457-20); (1) M12 REDLITHIUM CP2.0 Battery (Mfr. No. 48-11-2420)
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2457-20, 48-11-2420
Zoro #
G7640908
UPC #
045242257560
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 3/4 in
Head Height
1 1/4 in
Head Width
1 1/8 in
Head Length
1 1/4 in

Details

Voltage
12 V DC
Max. Torque
35 ft.-lb.
Includes
(1) M12 Cordless 3/8" Ratchet (Tool Only) (Mfr. No. 2457-20); (1) M12 REDLITHIUM CP2.0 Battery (Mfr. No. 48-11-2420)
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
35 ft-lb
Brushless Motor
No
Clutch Style
Ratchet
Tool Weight
1.9 lb
Battery Included
Yes
Corded/Banded
Cordless
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Series
M12(TM)
Green Environmental Attribute
Product is Rechargeable
Features
LED Light, On Board Fuel Gauge
Battery Model No.
48-11-2420
Retainer Type
Ball Detent
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Side to Center
7/8 in
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Charger Included
No
Standards
UL Listed
Case Included
No
Charger Model
2XKZ7
Drive Shape
Square
Includes Case
Case Not Included
No Load Speed
250 RPM
Motor Type
Brushed
Battery Series_x
M12 REDLITHIUM

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12 V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in, Side to Center 7/8 in, Head Height 1 1/4 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 38D763, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Case Included No, Overall Length 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.