M12 Die Grinder Kit + M12 HO 5.0 Battery
Mfr # 3485-22, 48-11-2450
Zoro # G716147072
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3485-22, 48-11-2450
Zoro #
G716147072
UPC #
045242877706
Country of Origin
Multiple
Details
Green Environmental Attribute
Product is Rechargeable
Item
Die Grinder and Battery
Description
Die Grinder Kit, Voltage 12V DC, Grinder Orientation Right Angle, Switch Type Trigger, Battery Capacity (2) 5.0 Ah, 2.5 Ah, Brushless Motor Yes, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 2 in, Minimum Speed 3,000 RPM, Number of Speed Settings 4, Brake Type None, Application Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.