M12 Die Grinder KitBattery, WheelArbor

  • Mfr # 2486-22, 48-11-2440, 48-07-2486

  • Zoro # G513326427


product price: $520.57
/ea
Free Shipping & Returns

Key Features

Features
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
Includes
(2) Wrenches, 2" Cut Off Wheel, Carrying Case, (1) Adapter
Switch Type
Paddle
Dust Sealed Switch
No
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2486-22, 48-11-2440, 48-07-2486
Zoro #
G513326427
UPC #
045242544387
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Collet Size
1/4 in

Details

Item
Die Grinder and Arbor Adapter Kit
Features
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
Includes
(2) Wrenches, 2" Cut Off Wheel, Carrying Case, (1) Adapter
Switch Type
Paddle
Dust Sealed Switch
No
Anti-Restart Technology
No
Power Source
Cordless
Speed Ranges
0 to 20,000 RPM
Number of Batteries Included
3
Number of Speed Settings
3
Electrical Protection
Not Specified
Wireless Tool Tracking
No
Charger Included
Yes
Grinder Orientation
Straight
Application
Grinding
Charger Model
2XKZ7
Brushless Motor
Yes
Tether Style
Tether Capable
Max. Speed
20,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger
Grip Style
Barrel Grip
Brake Type
None
Safety Features
Not Specified
Anti-Kickback Clutch Type
None
Tool Weight
1.2 lb
Lock-Off Switch
Yes
Battery Model No.
(1) 38D764, (2) 38D763
Standards
Not Specified
Accessory Free Tool Change
No
Lock-On Switch
Yes
Case Included
Yes
Collet Guard Type
Not Specified
Battery Capacity
(2) 2.0 Ah, 4.0 Ah
Battery Series
CP; XC
Voltage
12V DC
Dust Management
None
Safety Stop Mechanisms
None
Switch Function
Paddle, with Lock-On

Description

Die Grinder Kit, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (2) 2.0 Ah, (1) 4.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Accessory Free Tool Change No, Collet Guard Type Not Specified, Collet Size 1/4 in, Speed Ranges 0 to 20,000 RPM, Minimum Speed 0 RPM, Number of Speed Settings 3, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Restart Technology No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.