Zoro Homepage

M12 Drain Snake w/ 5/16" Cable + M12 3.0 Compact Battery

  • Mfr # 2571-21, 48-11-2430

  • Zoro # G9138779


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Max. Run
25 ft
Voltage
12 V
Includes
Drain Snake, REDLITHIUM(TM) Battery, Battery Charger, Bulb Cable with Drum, 5 gal Storage Bucket, EXTRA M12 REDLITHIUM CP 3.0 Battery
Standards
UL Listed, CSA Certified to UL/CSA 60745-1, UL/CSA 60745-2-21
Operating Speed
0 to 500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2571-21, 48-11-2430
Zoro #
G9138779
UPC #
045242364237
Country of Origin
China

Dimensions

Cable Size
5/16 in x 25 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Length Included - Cable A
25 ft
Cable Diameter Included - Cable A
5/16 in

Details

Max. Run
25 ft
Voltage
12 V
Includes
Drain Snake, REDLITHIUM(TM) Battery, Battery Charger, Bulb Cable with Drum, 5 gal Storage Bucket, EXTRA M12 REDLITHIUM CP 3.0 Battery
Standards
UL Listed, CSA Certified to UL/CSA 60745-1, UL/CSA 60745-2-21
Operating Speed
0 to 500 RPM
Cordless Tool Battery Type
Li-Ion
No. of Batteries Included
1
Cable Lock Mechanism
Yes
Corded/Cordless
Cordless
Brushless Motor
No
Item
Drain Gun Kit
Battery Included
2XKZ6
Included Charger
2XKZ7
Number of Tools
1
Power Source
Cordless
Battery Pack Replacement
2XKZ6
Charger Replacement
2XKZ7
Drain Line Capacity I.D.
1-1/4 in to 2-1/2 in
Series
M12™
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
1.5 Ah
Maximum Run
25 ft
Number of Batteries Included
1
Charger Model Number
2XKZ7
Includes Batteries
Yes
Battery Model Number
2XKZ6
Maximum Operating Speed
500 RPM
Number of Augers Included
1

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Battery Capacity 1.5 Ah, Power Source Cordless, Battery Model Number 2XKZ6, Charger Model Number 2XKZ7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.