M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY + M12 Compact Battery 2-Pack

  • Mfr # 2466-20, 48-11-2411

  • Zoro # G400719677


product price: $1,024.50
/ea
Free Shipping & Returns

Key Features

Actuation
Lever
Clutch Style
Ratchet
Lock-Off Switch
No
Retainer Type
Pin Detent
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2466-20, 48-11-2411
Zoro #
G400719677
UPC #
-
Country of Origin
Multiple

Details

Item
Torque Wrench
Actuation
Lever
Clutch Style
Ratchet
Lock-Off Switch
No
Retainer Type
Pin Detent
Standards
UL Listed
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Style
Full-Size
Charger Included
No
Vibration Level
Not Specified
Number of Speed Settings
Continuous
Case Included
Yes
Series
M12 FUEL
Reaction Bar
No
Drive Style
Standard
Built-In Light
Yes
Wireless Tool Tracking
Yes
Power Source
Cordless
Brushless Motor
Yes
Handle Type
In-Line
Housing Material
Metal, Plastic, Rubber
Handle Material
Plastic, Rubber
Includes Case
Case Included
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard
Motor Type
Brushless
Throttle Type
Lever
Includes Reaction Bar
No Reaction Bar

Description

Torque Wrench, Power Source Cordless, Brushless Motor Yes, Retainer Type Pin Detent, Drive Style Standard, Extended Anvil Length Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Case Included Yes, Handle Type In-Line, Handle Material Plastic, Rubber, Housing Material Metal, Plastic, Rubber, Tool Style Full-Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.