M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY + M12 HIGH OUTPUT XC5.0 Battery Pack

  • Mfr # 2466-20,48-11-2450

  • Zoro # G806439247


product price:  $983.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Includes
(1) Battery, (1) Blow Molded Carrying Case, (1) Calibration Certificate
Power Source
Cordless
Standards
UL Listed
Overall Length
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2466-20,48-11-2450
Zoro #
G806439247
UPC #
045242551637
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
23 1/2 in

Details

Item
Torque Wrench
Includes
(1) Battery, (1) Blow Molded Carrying Case, (1) Calibration Certificate
Power Source
Cordless
Standards
UL Listed
Features
Handle Vibration, LCD Screen, LED Lights, Sound, Torque Notifications
Charger Included
No
Retainer Type
Pin Detent
Handle Material
Plastic
Calibration Requirements
1 Year or 5,000 Cycles
Built-In Light
Yes
Fastening Torque
100 ft-lb
Number of Batteries Included
1
Battery Capacity
5.0Ah
Tool Style
Full-Size
Case Included
Yes
Power to Weight Ratio
18.1 ft-lb/lb
Number of Speed Settings
Continuous
Max. Torque
100 ft-lb
Battery Model No.
794JN6
Reaction Bar
No
Tool Weight
5.5 lb
Breakaway Torque
100 ft-lb
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Handle Type
In-Line
Housing Material
Metal, Plastic, Rubber
Charger Model
2XKZ7
Battery Series
M12(TM) REDLITHIUM(TM)
Drive Style
Standard
Free Speed
100 RPM
Clutch Style
Ratchet
Lock-Off Switch
No
Actuation
Lever
Brushless Motor
Yes
Voltage
12 V DC
Anvil Style
Standard
Includes Battery
Battery Included
Torque - Maximum
100 ft-lb
Charger Manufacturing Model Number
2XKZ7
Includes Case
Case Included
Motor Type
Brushless
No Load Speed
100 RPM
Includes Lock-Off Switch
No Lock-Off Switch
Throttle Type
Lever
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
794JN6

Description

Torque Wrench, (1) Bare Tool, (1) Battery, Power Source Cordless, Voltage 12 V DC, Brushless Motor Yes, Breakaway Torque 100 ft-lb, Fastening Torque 100 ft-lb, Free Speed 100 RPM, Max. Torque 100 ft-lb, Power to Weight Ratio 18.1 ft-lb/lb, Retainer Type Pin Detent, Drive Size 1/2 in, Drive Style Standard, Number of Batteries Included 1, Battery Capacity 5.0Ah, Battery Model No. 794JN6, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Charger Model 2XKZ7, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.