Zoro Homepage

M12 FUEL 1/2" Drill/Driver + Battery 2PK

  • Mfr # 3403-20, 48-11-2412

  • Zoro # G616209771


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Voltage
12 V DC
Includes
Belt Clip
Tool Weight
2.5 lb
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403-20, 48-11-2412
Zoro #
G616209771
UPC #
045242637287
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
6 in
Overall Height
7 in
Overall Width
2 1/4 in

Details

Voltage
12 V DC
Includes
Belt Clip
Tool Weight
2.5 lb
Green Environmental Attribute
Product is Rechargeable
Handle Type
Pistol Grip
Battery Capacity
(2) 3.0 Ah
Item
Drill/Driver Kit
Shop By
Hot Buys
7 Combo Manufacturing Model Number
3403-20, 48-11-2412
Includes Battery
Battery Included
Housing Material
Plastic
Battery Platform
M12(TM)
Number of Batteries Included
2
Tool Series
M12 FUEL(TM)
Speed Control
Variable
Battery Chemistry
Li-Ion
Includes Autofeed
Autofeed Not Included
Handle Material
Plastic
Number of Chargers Included
0
Power Source
Cordless
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Manufacturing Model Number
48-11-2412
Reversible
Reversible
Throttle Type
Trigger
Built-In Light Type
Individual Light(s)
Drilling Capacity in Wood
1 1/4 in
Chuck Type
Keyless
Number of Speed Settings
2
Wireless Tool Tracking
No
Includes Anti-Kick Back
Anti-Kick Back Not Included
Speed - Maximum
1,550 RPM
Drilling Capacity in Steel
1/2 in
Cordless Drill Class
Compact Premium
Product Type
General Purpose
Torque - Minimum
8 in-lb
Clutch Settings
12
Torque - Maximum
400 in-lb
Speed - Minimum
450 RPM
Switch Type
Trigger
Chuck Material
Metal
Motor Type
Brushless

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Capacity (2) 3.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.5 lb, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.