Zoro Homepage

M12 FUEL 1/2" Drill/Driver Kit + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 3403-22, 48-11-2425

  • Zoro # G805747930


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Chuck Size
1/2 in
Includes
(1) M12 REDLITHIUM CP2.0 Battery Pack Contractor Bag, (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, (1) M12 REDLITHIUM CP2.5 Battery Pack, Belt Clip, Contractor Bag, M12 Charger
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 2.5 Ah, (1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403-22, 48-11-2425
Zoro #
G805747930
UPC #
045242637294
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
6 in
Overall Width
2 1/4 in
Overall Height
7 in

Details

Item
Drill/Driver Kit
Voltage
12V DC
Includes
(1) M12 REDLITHIUM CP2.0 Battery Pack Contractor Bag, (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, (1) M12 REDLITHIUM CP2.5 Battery Pack, Belt Clip, Contractor Bag, M12 Charger
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 2.5 Ah, (1) 4.0 Ah
Autofeed
No
Tool Weight
2.5 lb
Handle Type
Pistol Grip
Clutch Style
Mechanical
Bearing Design
Not Specified
Number of Clutch Settings
12
Drilling Capacity in Aluminum
1/2 in
Reversible
Reversible
Handle Material
Plastic/Rubber
Minimum Torque
8 in-lb
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries; (1) Charger
Power Source
Cordless
Drill Chuck Type
Keyless
Throttle Type
Trigger
Anti-Kick Back
No
Cordless Drill Class
Compact Premium
Drilling Capacity in Cast Iron
3/8 in
Built-In Light
Yes
Minimum Speed
450 RPM
Switch Type
Trigger
Chuck Material
Metal
Max. Speed
1,550 RPM
Wireless Tool Tracking
No
Housing Material
Plastic
Variable Speed
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Batteries Included
3
Torque Range
0 to 400 in-lb
Charger Model
2XKZ7
Drilling Capacity in Wood
1 1/4 in
Charger Included
Yes
Battery Model Number
38D763, 38D764, Mfg No 48-11-2425
Drilling Capacity in Steel
1/2 in
Number of Speed Settings
2
Speed Control
Variable
Includes Battery
Battery Included
Speed - Maximum
1,550 RPM
Chuck Type
Keyless
Torque - Maximum
400 in-lb
Torque - Minimum
8 in-lb
Battery Chemistry
Li-Ion
Includes Autofeed
Autofeed Not Included
Number of Chargers Included
1
Includes Anti-Kick Back
Anti-Kick Back Not Included
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2425
Clutch Settings
12
Speed - Minimum
450 RPM

Description

Drill/Driver Kit, Voltage 12V DC, Battery Capacity (1) 2.0 Ah, (1) 2.5 Ah, (1) 4.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.