Zoro Homepage

M12 FUEL 1/2" Drill/Driver + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 3403-20, 48-11-2425

  • Zoro # G607964054


original price: $241.99
5% off
new price: $228.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Chuck Size
1/2 in
Brushless Motor
Yes
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403-20, 48-11-2425
Zoro #
G607964054
UPC #
045242637287
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in

Details

Item
Drill/Driver and Battery
Voltage
12V DC
Brushless Motor
Yes
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Cordless Drill Class
Compact Premium
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Max. Speed
1,550 RPM
Speed - Maximum
1,550 RPM
Includes Battery
Battery Included
Number of Chargers Included
0
Motor Type
Brushless

Description

Drill/Driver and Battery, Voltage 12V DC, Battery Capacity (1) 2.5 Ah, Brushless Motor Yes, Chuck Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.