Shop MILWAUKEE TOOL

M12 FUEL 1/2" Hammer Drill/Driver Kit + M12 HIGH OUTPUT CP2.5 Battery

  • Mfr # 3404-22, 48-11-2425
  • Zoro # G205747950

original price:  $308.99 , new price: $278.00 , 10 percent off
new price: 
$
278.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12V DC
Blows per Minute
0 to 22,500
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(1) M12 Charger, (1) M12 REDLITHIUM CP 2.5 Battery Pack, (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, Belt Clip, Contractor Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3404-22, 48-11-2425
Zoro #
G205747950
UPC #
045242637317
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
6 in
Overall Height
7 in
Overall Width
2 1/4 in

Details

Item
Hammer Drill Kit
Voltage
12V DC
Blows per Minute
0 to 22,500
Brushless Motor
Yes
Includes
(1) M12 Charger, (1) M12 REDLITHIUM CP 2.5 Battery Pack, (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, Belt Clip, Contractor Bag
Battery Capacity
(1) 2.0 Ah, (1) 2.5 Ah, (1) 4.0 Ah
Tool Weight
3.1 lb
Handle Type
Pistol Grip
Clutch Style
Mechanical
Solid Bit Capacity
3 in
Standards
UL Listed
Series
M12 FUEL
Drilling Capacity in Masonry
3/8 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Lock-On Trigger
No
Battery Model Number
38D763, 38D764, Mfr No 48-11-2425
Charger Model Number
2XKZ7
Chuck Style
Keyless
Maximum Speed
1,550 RPM
Maximum Reverse Torque
400 in-lb
Drilling Capacity in Steel
1/2 in
Maximum Power
1550 RPM
Reversible
Yes
Charger Included
Yes
Drilling Capacity in Aluminum
1/2 in
Battery Series
M12(TM) REDLITHIUM(TM)
Drill Chuck Type
Keyless
Power Source
Cordless
Number of Auxiliary Handle Positions
Not Specified
Housing Material
Reinforced Nylon
Cordless Drill Class
Compact Premium
Maximum Working Torque
33.3 ft-lb
Maximum Solid Bit Capacity
7/16 in
Maximum Blows per Minute
22,500 bpm
Modes of Operation
Hammer Only
Chuck Material
Metal
Number of Clutch Settings
12
Handle Grip Material
Rubber
Drilling Capacity in Concrete
3/8 in
Vibration Control
Yes
Minimum Blows per Minute
0 bpm
Wireless Tool Tracking
No
Number of Speed Settings
2
Number of Batteries Included
3
Drilling Capacity in Wood
1 1/4 in

Description

Hammer Drill Kit, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 33.3 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (1) 2.0 Ah, (1) 2.5 Ah, (1) 4.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.