M12 FUEL 1/2" Impact Wrench + Battery2PK

  • Mfr # 2563-20, 48-11-2412

  • Zoro # G116209776


product price: $392.78
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-20, 48-11-2412
Zoro #
G116209776
UPC #
045242804504
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
400 ft-lb
Wireless Tool Tracking
No
Includes
(2) Batteries
Handle Type
Pistol Grip
Standards
UL Listed
Drive Type
Standard
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Breakaway Torque
550 ft-lb
Clutch Style
Impact
Shop By
Hot Buys
Built-In Light Type
Individual Light(s)
No Load Speed
3,000 RPM
Throttle Type
Trigger
Tool Series
M12 FUEL(TM)
Anvil Style
Standard
Motor Type
Brushless
Speed Control
Variable
Includes Case
Case Not Included
Torque - Maximum
6,600 ft-lb
Handle Material
Rubber Overmold
Number of Chargers Included
0
Drive Shape
Square
Battery Series
M12(TM) REDLITHIUM(TM)
7 Combo Manufacturing Model Number
2563-20, 48-11-2412
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2412
7 Combo Product Type
Impact Wrench and Battery Kit
Battery Platform
M12(TM)
Green Environmental Attribute
Product is Rechargeable

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Clutch Style Impact, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.