M12 FUEL 1/2" Impact Wrench + Battery2PK

  • Mfr # 2563P-20, 48-11-2412

  • Zoro # G316209811


product price:  $392.78
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563P-20, 48-11-2412
Zoro #
G316209811
UPC #
045242804511
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
400 ft-lb
Drive Type
Standard
Breakaway Torque
550 ft-lb
Standards
UL Listed
Includes
(2) Batteries
Clutch Style
Impact
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Retainer Type
Pin Detent
Handle Type
Pistol Grip
Shop By
Hot Buys
Tool Series
M12 FUEL(TM)
Anvil Style
Standard
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Handle Material
Rubber Overmold
Torque - Maximum
6,600 ft-lb
7 Combo Product Type
Impact Wrench and Battery Kit
7 Combo Manufacturing Model Number
2563P-20, 48-11-2412
Battery Platform
M12(TM)
Battery Manufacturing Model Number
48-11-2412
Motor Type
Brushless
No Load Speed
3,000 RPM
Number of Chargers Included
0
Battery Series
M12(TM) REDLITHIUM(TM)
Drive Shape
Square
Speed Control
Variable
Green Environmental Attribute
Product is Rechargeable

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Clutch Style Impact, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.