M12 FUEL 1/2" Ratchet 2-Battery Kit + M12 Compact Inflator

  • Mfr # 2558-22, 2475-20

  • Zoro # G909584363


product price: $452.32
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Inflator, Ratchet
Battery Capacity
2.0Ah
Number of Tools
2
Series
M12(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2558-22, 2475-20
Zoro #
G909584363
UPC #
045242004393
Country of Origin
Multiple

Details

Voltage
12 V DC
Cordless Tools Included
Inflator, Ratchet
Battery Capacity
2.0Ah
Number of Tools
2
Series
M12(TM)
Item
Cordless Combination Kit
Included Fastening Tools
Ratchet (60 ft-lb)
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Case Included
Contractor Bag
Number of Batteries Included
2
Tool Series
M12(TM)
Other Tools and Accessories Included
Inflator
All Product Types Included
Inflator, Ratchet
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Inflator, Ratchet, Voltage 12 V DC, Number of Tools 2, Battery Capacity 2.0Ah, Tool Brand Milwaukee, Series M12(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Ratchet (60 ft-lb), Other Tools and Accessories Inflator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.