M12 FUEL 1/2" Right Angle Impact Wrench w/ Friction Ring + M12 HIGH OUTPUT CP2.5 Battery

  • Mfr # 2565-20, 48-11-2425

  • Zoro # G407964070


product price:  $365.58
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Fastening Torque
220 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2565-20, 48-11-2425
Zoro #
G407964070
UPC #
045242559039
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Handle Type
Right Angle
Retainer Type
Friction Ring
Drive Type
Standard
Breakaway Torque
220 ft-lb
Case Included
No
Includes Case
Case Not Included
Drive Shape
Square
Motor Type
Brushless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Brushless Motor Yes, Handle Type Right Angle, Battery Capacity (1) 2.5 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.