M12 FUEL 1/2" Right Angle Impact Wrench w/ Pin Detent + M12 CP2.5 Battery

  • Mfr # 2565P-20, 48-11-2425

  • Zoro # G907964068


product price:  $339.65
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2565P-20, 48-11-2425
Zoro #
G907964068
UPC #
045242559053
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
13 1/4 in
Head Length
2 3/16 in

Details

Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Breakaway Torque
220 ft-lb
Drive Type
Standard
Retainer Type
Pin Detent
Tool Weight
2.8 lb
Features
4 Mode Drive Control, Auto Shut-Off Mode, Bolt Removal Mode, Premium Rubber Overmold, Redlink Plus(TM) Intelligence Ensures Maximum Performance and Protects from Overloads Heating and Over Discharge
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Handle Type
Right Angle
Case Included
No
Standards
cULus Listed, UL Listed
Wireless Tool Tracking
Yes
Impact Rated
Impact Rated
Battery Manufacturing Model Number
48-11-2425
Built-In Light Type
Individual Light(s)
Safety Features
Auto Shut-Off
Motor Type
Brushless
Battery Series
M12(TM) REDLITHIUM(TM)
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Product Badging
Auto Shut-Off
Drive Shape
Square
Tool Series
M12 FUEL(TM)
Speed Control
Single
Number of Chargers Included
0
No Load Speed
3,000 RPM
Includes Case
Case Not Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Brushless Motor Yes, Handle Type Right Angle, Battery Capacity (1) 2.5 Ah, Tool Weight 2.8 lb, Features 4 Mode Drive Control, Auto Shut-Off Mode, Bolt Removal Mode, Premium Rubber Overmold, Redlink Plus(TM) Intelligence Ensures Maximum Performance and Protects from Overloads Heating and Over Discharge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.