M12 FUEL 1/2" Right Angle Impact Wrench w/ Pin Detent + M12 XC 4.0 Battery

  • Mfr # 2565P-20, 48-11-2440

  • Zoro # G3935678


product price:  $361.15
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Max. Torque
220 ft-lb
Battery Capacity
4.0 Ah
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2565P-20, 48-11-2440
Zoro #
G3935678
UPC #
045242559053
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
13 1/4 in

Details

Voltage
12 V DC
Max. Torque
220 ft-lb
Battery Capacity
4.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,600
Free Speed
3,000 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Green Environmental Attribute
Product is Rechargeable
Built-In Light
Yes
Tool Style
Full-Size
Actuation
Trigger
Clutch Style
Impact
Handle Material
Aluminum, Plastic, Rubber
Standards
UL Listed
Charger Included
No
Lock-Off Switch
No
Battery Model No.
38D764
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Series
M12 FUEL(TM)
Features
Auto Shut-Off
Battery Series
M18(TM) REDLITHIUM(TM)
Housing Material
Metal, Plastic, Rubber
Wireless Tool Tracking
No
Tool Weight
2.8 lb
Case Included
No
Handle Type
Right Angle
Retainer Type
Pin Detent
Breakaway Torque
220 ft-lb
Motor Type
Brushless
Battery Manufacturing Model Number
38D764
Includes Lock-Off Switch
No Lock-Off Switch
Throttle Type
Trigger
Anvil Style
Standard
Drive Shape
Square
No Load Speed
3,000 RPM
Includes Case
Case Not Included
Torque - Maximum
220 ft-lb

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 220 ft-lb, Voltage 12 V DC, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Right Angle, Battery Capacity 4.0 Ah, Tool Weight 2.8 lb, Clutch Style Impact, Features Auto Shut-Off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.