M12 FUEL 1/2" X 18" Bandfile + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 2482-20, 48-11-2425

  • Zoro # G212845984


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Belt Length
18 in
Minimum Motor Speed
1,800 RPM
Cordless Tool Kit Contents
(1) Battery, (1) Bare Tool
Tool Height
2 in
Tool Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2482-20, 48-11-2425
Zoro #
G212845984
UPC #
045242636457
Country of Origin
China

Dimensions

Belt Length
18 in
Tool Height
2 in
Tool Length
16 in
Belt Width
1/2 in
Tool Width
5 in

Details

Item
Cordless Band File Kit
Minimum Motor Speed
1,800 RPM
Cordless Tool Kit Contents
(1) Battery, (1) Bare Tool
Maximum Motor Speed
3,600 RPM
Number of Chargers Included
0
Includes
(2) 60 Grit 1/2" x 18" Sanding Belts, Battery
Number of Speeds
2
Belt Speed
3,600 SFPM
Arm Rotation
360 Degrees
Bare Tool/Battery Included
Battery Included
Battery Model Number
794JN5
Belt Orientation
Horizontal
Arm Type
Pivoting
Series
M12 FUEL(TM)
Switch Type
Lock On
Battery Platform
M12(TM) REDLITHIUM(TM)
Power Source
Cordless
Motor Type
Brushless
Tool Weight
2 lb
Included Charger
No
Tool Series
M12 FUEL(TM)
Handle Material
Rubber Grip
Number of Batteries Included
1
Shop By
Hot Buys

Description

Cordless Band File Kit, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,600 SFPM, Power Source Cordless, Voltage 12 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform M12(TM) REDLITHIUM(TM), Battery Capacity 2.5 Ah, Number of Speeds 2, Motor Type Brushless, Switch Type Lock On, Battery Model Number 794JN5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.