This item is Discontinued.

This item is Discontinued.
M12 Fuel 12V Cordless 1/4 in. Straight Die Grinder (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML2486-20
Zoro #
G209756804
UPC #
-
Country of Origin
Unknown
Dimensions
Tool Length
2.2 in
Wheel Dia.
1/4 in
Height
10.1 in
Width
1.9 in
Details
Includes
(2) Wrench
Switch Type
Paddle Switch
HP
0.3
Battery Included / Bare Tool
Bare Tool
Handle Type
Straight
Brushless Motor
Yes
Corded/Cordless
Cordless
Material
Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.