Zoro Homepage

M12 FUEL 1/4" Driver Kit + Battery 2PK

  • Mfr # 2551-22, 48-11-2412

  • Zoro # G116209806


product price: $361.95
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(2) 2.0 Ah, (2) 3.0 Ah
Number of Batteries Included
4
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2551-22, 48-11-2412
Zoro #
G116209806
UPC #
045242536689
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah, (2) 3.0 Ah
Number of Batteries Included
4
Power Source
Cordless
Impacts per Minute
3,400 ipm
Number of Speed Settings
4
Impact Rated
Impact Rated
Features
Longer Sustained Torque, More Compact, Two Times Quieter
Drive Configuration
Straight
Wireless Tool Tracking
No
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Includes
(1) Belt Clip
Shop By
Hot Buys
Battery Platform
M12(TM)
Drive Shape
Hex
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2412, 48-11-2420
Battery Series
M12(TM) REDLITHIUM(TM)
Product Type
Driver Kit
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Speed Control
Variable
Torque - Minimum
0 in-lb
Torque - Maximum
450 in-lb
7 Combo Product Type
Hydraulic Driver Kit
7 Combo Manufacturing Model Number
2551-22, 48-11-2412
Built-In Light Type
Individual Light(s)
No Load Speed
3,000 RPM
Green Environmental Attribute
Product is Rechargeable

Description

Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, (2) 3.0 Ah, Features Longer Sustained Torque, More Compact, Two Times Quieter, Tool Weight 2.4 lb, Includes (1) Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.