M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit + M12 Cordless 3/8" Ratchet

  • Mfr # 2402-22, 2457-20

  • Zoro # G7639480


product price:  $411.15
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Ratchet, Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2402-22, 2457-20
Zoro #
G7639480
UPC #
045242268252
Country of Origin
Multiple

Details

Voltage
12 V DC
Cordless Tools Included
Ratchet, Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Battery, Charger, Carrying Case, Ratchet
Series
M12
No. of Batteries Included
2
Battery Included
38D763
Carrying Case
Hard Shell Case
Screwdriver
34G848
Item
Cordless Combination Kit
Green Environmental Attribute
Product is Rechargeable
Max. Torque
325 in.-lbs., 35 ft.-lbs.
Battery Pack Replacement
38D763
Corded/Banded
Cordless
Charger Replacement
2XKZ7
Corded/Cordless
Cordless
Charger
(1) 2XKZ7
Included Charger
2XKZ7
Power Source
Cordless
Number of Batteries Included
2
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Model No.
(2) Mfr. No. 48-11-2420
Charger Included
Yes
Included Fastening Tools
Ratchet, Screwdriver
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
Hard Case
Includes Case
Case Included
All Product Types Included
Ratchet, Screwdriver
Battery Manufacturing Model Number
(2) 48-11-2420

Description

Cordless Combination Kit, Cordless Tools Included Ratchet, Screwdriver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes Battery, Charger, Carrying Case, Ratchet, Tool Brand Milwaukee, Series M12, Battery Included 38D763, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. 48-11-2420, Battery Series M12(TM) REDLITHIUM(TM), Charger (1) 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.