M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit + M12 CP2.0 Batteries (2-Pack)

  • Mfr # 2402-22, 48-11-2420, 48-11-2420

  • Zoro # G7640083


product price:  $374.16
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
Belt Clip, Hard Carrying Case
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402-22, 48-11-2420, 48-11-2420
Zoro #
G7640083
UPC #
045242268252
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
6-45/64 in
Overall Length
6 3/4 in

Details

Item
Screwdriver
Voltage
12 V DC
Handle Type
Pistol Grip
Includes
Belt Clip, Hard Carrying Case
Series
M12
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Included Charger
2XKZ7
Corded/Banded
Cordless
Brushless Motor
Yes
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
2.0 Ah
Battery Included
(2) Mfr. No. 38D763
Charger Replacement
2XKZ7
Tool Weight
2 lb
Max. Torque
325 in-lb
Battery Pack Replacement
Mfr. No. 38D763
Autofeed
No
No Load RPM
0 to 450/0 to 1700
Cordless Tool Battery Type
Li-Ion
Clutch Style
Adjustable
Drive Configuration
Straight
Power Source
Cordless
Charger Included
Yes
Screwdriver Type
General Purpose Screwdriver
Charger
Mfr. No. 48-59-2401
Wireless Tool Tracking
No
Throttle Type
Trigger
Built-In Light
Yes
Torque Range
0 in-lb to 175 in-lb
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Model No.
Mfr. No. 48-11-2420
Number of Clutch Settings
15
Cordless Tool Kit Contents
(1) Bare Tool, (4) Batteries, (1) Charger
Trigger Lock
No
Reversible
Reversible
Min. Torque
0 in-lb
Number of Batteries Included
4
Clutch Type
Adjustable
Duty Rating
General Duty
Housing Material
Metal
Handle Material
Plastic
Free Speed
1,700 RPM
Variable Speed
Yes
Number of Speed Settings
2
Hex Bit
1/4 in Hex
Motor Type
Brushless
Includes Battery
Battery Included
Includes Autofeed
Autofeed Not Included
Product Type
General Purpose Screwdriver
Battery Manufacturing Model Number
48-11-2420
Speed Control
Variable
No Load Speed
1,700 RPM
Includes Trigger Lock
No Trigger Lock

Description

Cordless Screwdriver Kits, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 325 in-lb, No Load RPM 0 to 450/0 to 1700, Clutch Style Adjustable, Series M12, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included (2) 38D763, Battery Pack Replacement 38D763, Tool Length 6-45/64 in, Tool Weight 2 lb, Includes Belt Clip, Hard Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.