M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit + M12 CP2.0 Battery

  • Mfr # 2402-22, 48-11-2420

  • Zoro # G2607381


product price: $300.77
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
M12 FUEL Screwdriver, (2) M12 2.0Ah REDLITHIUM (TM) Compact Batteries, (1) M12 Battery Charger, (1) Belt Clip, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402-22, 48-11-2420
Zoro #
G2607381
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
6 3/4 in

Details

Item
Screwdriver
Voltage
12 V DC
Handle Type
Pistol Grip
Includes
M12 FUEL Screwdriver, (2) M12 2.0Ah REDLITHIUM (TM) Compact Batteries, (1) M12 Battery Charger, (1) Belt Clip, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
Series
M12
Battery Capacity
2.0 Ah
Battery Pack Replacement
Mfr. No. 38D763
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Li-Ion
Battery Included
Yes
Corded/Banded
Cordless
Corded/Cordless
Cordless
Max. Torque
325 in-lb
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Tool Weight
2 lb
Brushless Motor
Yes
Autofeed
No
Throttle Type
Trigger
Hex Bit
1/4 in Hex
Charger Included
Yes
Min. Torque
0 in-lb
Battery Model No.
Mfr. No. 48-11-2420
Charger
Mfr. No. 48-59-2401
Wireless Tool Tracking
No
Number of Batteries Included
3
Number of Speed Settings
2
Free Speed
1,700 RPM
Variable Speed
Yes
Screwdriver Type
General Purpose Screwdriver
Clutch Type
Adjustable
Power Source
Cordless
Number of Clutch Settings
15
Battery Series
M12(TM) REDLITHIUM(TM)
Housing Material
Metal
Reversible
Reversible
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Duty Rating
General Duty
Trigger Lock
No
Torque Range
0 in-lb to 175 in-lb
Drive Configuration
Straight
Built-In Light
No
Handle Material
Plastic
Battery Type
Li-Ion
Includes Battery
Battery Included
Speed Control
Variable
Product Type
General Purpose Screwdriver
Motor Type
Brushless
Includes Autofeed
Autofeed Not Included
No Load Speed
1,700 RPM
Includes Trigger Lock
No Trigger Lock
Battery Manufacturing Model Number
48-11-2420

Description

Cordless Screwdriver Kits, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 325 in-lb, Series M12, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included Yes, Battery Pack Replacement 38D763, Tool Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.