Shop MILWAUKEE TOOL

M12 FUEL 1/4" Hex Driver, M12 XC4.0 Battery

  • Mfr # 3453-20, 48-11-2440
  • Zoro # G405747927

product price: 
$
262.11
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,500 in-lb
Includes
(1) Battery
Battery Capacity
2.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3453-20, 48-11-2440
Zoro #
G405747927
UPC #
045242616558
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 13/16 in
Wire Rope Length
6 13/16 in
Length
6 13/16 in
Fits Chest Size
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, 500 in-lb. of Torque, 600 RPMs in Mode 3, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697

Details

Voltage
18 V DC
Max. Torque
1,500 in-lb
Includes
(1) Battery
Battery Capacity
2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,000 ipm
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, 500 in-lb. of Torque, 600 RPMs in Mode 3, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697
Series
M12 FUEL
Drive Configuration
Hex
Handle Type
Pistol Grip
Tool Weight
1.6 lb
Case Included
No
Collett
1/4 in Hex
Drive Type
Standard
Built-In Light
Yes
Vibration Level
1.95 m/sq sec
Wireless Tool Tracking
No
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
Bare Tool, Battery
Impact Sound Level
100 dB
Charger Included
No
Battery Model No.
38D764
Standards
UL Listed
Impact Rated
Impact Rated
Motor Type
Brushless
Tool Series
M12 FUEL(TM)
Drive Shape
Hex
No Load Speed
3,600 RPM
Torque - Maximum
1,500 in-lb
Includes Battery
Battery Included
Item
Impact Driver
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Voltage 18 V DC, Max. Torque 1,500 in-lb, Series M12 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, Features 4-Mode Drive Control with Dedicated Self Tapping Screw Mode, 500 in-lb. of Torque, 600 RPMs in Mode 3, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Tool Weight 1.6 lb, Includes (1) Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.