M12 FUEL 1/4" Hex Impact Driver Kit + M12 ROVER Service and Repair Flood Light w/ USB Charging

  • Mfr # 3453-22, 2367-20

  • Zoro # G008864403


original price:  $283.99 , new price: $199.99 , 29 percent off
new price:  $199.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Light Weight at 2 lb for Tool Belt Portability, Maximum Workspace Visibility, Metal Belt Clip for Portability, Most Compact, Only 5 in Length for Most Access in Tight Spaces, Part of the M12 System Featuring Over 125+ Tools, Powerstate Brushless Motor Delivers Up to 1,500 in-lb. of Torque, Redlink Plus Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion, Up To 3,600 RPMs in Mode 3
Voltage
12 V DC
Charger Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3453-22, 2367-20
Zoro #
G008864403
UPC #
045242616565
Country of Origin
Multiple

Dimensions

Overall Length
5 in
Drive Size
1/4 in
Collet Size
1/4 in Hex

Details

Item
Impact Driver Kit
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Light Weight at 2 lb for Tool Belt Portability, Maximum Workspace Visibility, Metal Belt Clip for Portability, Most Compact, Only 5 in Length for Most Access in Tight Spaces, Part of the M12 System Featuring Over 125+ Tools, Powerstate Brushless Motor Delivers Up to 1,500 in-lb. of Torque, Redlink Plus Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion, Up To 3,600 RPMs in Mode 3
Voltage
12 V DC
Charger Included
Yes
Standards
UL Listed
Brushless Motor
Yes
Drive Type
Standard
Handle Type
Pistol Grip
Includes
(2) M12 REDLITHIUM CP2.0 Battery Packs, Belt Clip, Contractor Bag, M12 Charger
Built-In Light
Yes
Impact Rated
Impact Rated
Drive Configuration
Straight
Tool Weight
1.6 lb
Max. Torque
1,500 in-lb
Number of Speeds
4
Free Speed
3,600 RPM
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Case Included
Yes
Number of Speed Settings
4
Battery Series
M12(TM) REDLITHIUM(TM)
Jobsite Light Included
None
Series
M12 FUEL
Impact Sound Level
100 dB
Power Source
Cordless
Wireless Tool Tracking
No
Vibration Level
1.95 m/sq sec
Impacts per Minute
4,000 ipm
Charger Model Number
2XKZ7
Battery Model Number
48-11-2420
Charger Manufacturing Model Number
2XKZ7
Motor Type
Brushless
Includes Battery
Battery Included
Tool Series
M12 FUEL(TM)
No Load Speed
3,600 RPM
Drive Shape
Hex
Torque - Maximum
1,500 in-lb

Description

Impact Driver Kit, Voltage 12 V DC, Max. Torque 1,500 in-lb, Series M12 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.