M12 FUEL 1/4" Hex Impact Driver Kit + SHOCKWAVE Impact Driver Bit Set + M12 HIGHOUTPUT CP2.5 Battery

  • Mfr # 3453-22, 48-11-2425, 48-32-4403

  • Zoro # G509947223


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
1,500 in-lb
Includes
(1) M12 REDLITHIUM 2.5Ah Battery Pack, (2) M12 REDLITHIUM CP2.0 Battery Packs, Belt Clip, Contractor Bag, M12 Charger, Screwdriver Bit Set
Battery Capacity
2.0 Ah, 2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3453-22, 48-11-2425, 48-32-4403
Zoro #
G509947223
UPC #
045242616565
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in

Details

Voltage
12 V DC
Max. Torque
1,500 in-lb
Includes
(1) M12 REDLITHIUM 2.5Ah Battery Pack, (2) M12 REDLITHIUM CP2.0 Battery Packs, Belt Clip, Contractor Bag, M12 Charger, Screwdriver Bit Set
Battery Capacity
2.0 Ah, 2.5 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
4,000 ipm
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Series
M12 FUEL
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Light Weight at 2 lb for Tool Belt Portability, Maximum Workspace Visibility, Metal Belt Clip for Portability, Most Compact, Only 5 in Length for Most Access in Tight Spaces, Part of the M12 System Featuring Over 125+ Tools, Powerstate Brushless Motor Delivers Up to 1,500 in-lb. of Torque, Redlink Plus Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion, Up To 3,600 RPMs in Mode 3
Tool Weight
2 lb
Drive Configuration
Hex
Handle Type
Pistol Grip
Collett
1/4 in Hex
Cordless Tool Kit Contents
Bare Tool, (1) Bit Set, (1) Charger, (3) Batteries
Wireless Tool Tracking
No
Battery Series
M12(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Vibration Level
1.95 m/sq sec
Battery Model No.
38D763, 794JN5
Case Included
Yes
Charger Model
2XKZ7
Standards
UL Listed
Drive Type
Standard
Built-In Light
Yes
Charger Included
Yes
Impact Sound Level
100 dB
No Load Speed
3,600 RPM
Torque - Maximum
1,500 in-lb
Drive Shape
Hex
Tool Series
M12 FUEL(TM)
Charger Manufacturing Model Number
2XKZ7
Motor Type
Brushless

Description

Impact Driver Kit, Voltage 12 V DC, Max. Torque 1,500 in-lb, Series M12 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, 2.5 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.