Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 1/4 in. Hex Impact Driver Kit

  • Mfr # 3453-22

  • Zoro # G005612236


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
12
Drive Size
1/4 in Hex
Max. Torque
1500
Battery Capacity
2
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3453-22
Zoro #
G005612236
UPC #
045242616565
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in Hex
Overall Length
5 in
Chuck Size
1/4 in

Details

Voltage
12
Max. Torque
1500
Battery Capacity
2
Includes
Kit - CP Batteries
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4000
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Corded/Cordless
Electric - Cordless
Battery Series
M12(TM) REDLITHIUM(TM)
Charger Included
Yes
Tool Weight
2
Jobsite Light Included
Tri-LED
Impact Rated
Impact Rated
Drive Configuration
Hex
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(2) Batteries, Baret Tool, Charger
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12(TM) Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Fastest Subcompact Impact Driver, Less Fatigue in the Work Day, Maximum Workspace Visibility, Most Compact, Part of the M12 System Featuring Over 125+ Tools, Powerstate(TM) Brushless Motor, Redlink Plus(TM) Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion for Ease of Use, Tri-LED Illuminates Workspace, Up to 3,600 RPMs in Mode 3
Collett
1/4 in Hex
Series
M12 FUEL
Charger Model
2XKZ7
Drive Type
Standard
Vibration Level
1.95 m/sq sec
Case Included
Yes
Impact Sound Level
100 dB
Built-In Light
Yes
Battery Model No.
38D763
Standards
UL Listed
Wireless Tool Tracking
No
Torque - Minimum
0 in-lb
Battery Platform
M12(TM)
Number of Chargers Included
1
Torque - Maximum
1,500 in-lb
Safety Features
Electric Brake
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Tool Series
M12 FUEL(TM)
Drive Shape
Hex
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
No Load Speed
3,600 RPM
Product Type
Impact Driver Kit

Description

M12 FUEL 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12 CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter lights and less shadows providing maximum workspace visibility. REDLINK PLUS Intelligence delivers top of the line thermal performance allowing more work to be completed. Get all day runtime when paired with M12 REDLITHIUM battery pack. M12 FUEL Impact Driver is part of M12 System which is fully compatible with over 150 solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.