Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 1/4 in. High Speed Ratchet Kit

  • Mfr # 2566-22

  • Zoro # G301866296


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2566-22
Zoro #
G301866296
UPC #
045242593101
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
10 5/8 in
Head Height
3/4 in
Head Width
1 1/2 in
Anvil Size
1/4"
Head Length
3/4 in

Details

Voltage
12 V DC
Includes
Kit - CP Batteries
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Free Speed
450 RPM
Fastening Torque
35 ft-lb
Brushless Motor
Yes
Handle Type
In-Line
Retainer Type
Ball Detent
Standards
UL Listed
Battery Series
M12(TM) REDLITHIUM(TM)
Features
On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
Charger Model
2XKZ7
Charger Included
Yes
Battery Model No.
38D763
Case Included
Yes
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Tool Weight
2.1 lb
Shop By
New Products
Battery Platform
M12(TM)
Battery Chemistry
Li-Ion
Drive Shape
Square
Number of Chargers Included
1
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-2401
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2420
No Load Speed
450 RPM
Tool Series
M12 FUEL(TM)
Torque - Maximum
35 ft-lb

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 1/4 in, Head Height 3/4 in, Head Width 1 1/2 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 38D763, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 2XKZ7, Case Included Yes, Overall Length 10 5/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.