M12 FUEL 1/4" Ratchet + HO XC5.0 Battery

  • Mfr # 2568-20, 48-11-2450

  • Zoro # G015890914


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2568-20, 48-11-2450
Zoro #
G015890914
UPC #
045242772001
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
14 3/8 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
35 ft-lb
Standards
UL Listed
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Retainer Type
Ball Detent
Tool Weight
1.95 lb
Wireless Tool Tracking
No
Handle Type
In-Line
Number of Chargers Included
0
Torque - Maximum
35 ft-lb
Battery Series
M12(TM) REDLITHIUM(TM)
No Load Speed
450 RPM
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2450
Side to Center
1/4 in
Includes Case
Case Not Included
Tool Series
M12 FUEL(TM)
Drive Shape
Square
Motor Type
Brushless
Battery Platform
M12(TM)

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 1/4 in, Side to Center 1/4 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 14 3/8 in, Wireless Tool Tracking No, Tool Weight 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.