M12 FUEL 1/4" Ratchet + M12 Battery 2PK

  • Mfr # 2568-20, 48-11-2412

  • Zoro # G816209779


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Includes
(2) Batteries
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2568-20, 48-11-2412
Zoro #
G816209779
UPC #
045242772001
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
14 3/8 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Includes
(2) Batteries
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
35 ft-lb
Standards
UL Listed
Retainer Type
Ball Detent
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Tool Weight
1.95 lb
Wireless Tool Tracking
No
Handle Type
In-Line
Shop By
Hot Buys
No Load Speed
450 RPM
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Tool Series
M12 FUEL(TM)
7 Combo Manufacturing Model Number
2568-20, 48-11-2412
Includes Case
Case Not Included
Battery Platform
M12(TM)
7 Combo Product Type
Ratchet and Battery Kit
Battery Manufacturing Model Number
48-11-2412
Drive Shape
Square
Motor Type
Brushless
Torque - Maximum
35 ft-lb
Side to Center
1/4 in
Battery Series
M12(TM) REDLITHIUM(TM)
Green Environmental Attribute
Product is Rechargeable

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 1/4 in, Side to Center 1/4 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 14 3/8 in, Wireless Tool Tracking No, Tool Weight 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.