Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Fuel  1/4" Ratchet Protective Boot 49-16-2556

M12 Fuel 1/4" Ratchet Protective Boot (Discontinued)

  • Mfr # 49-16-2556
  • Zoro # G2031062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2556
Zoro #
G2031062
UPC #
045242004409
Country of Origin
China

Dimensions

Length
5.78"
Width
1-7/8"

Details

Cordless Tool Battery Type
Li-Ion
Series
M12TM
Category Type
Attachment
For Use With
408L75
Features
1/4 in Outside Diameter, Durable
Item
Tool Boot
Accessory Type
Tool Boot

Description

Tool Boot, For Use With 408L75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.