Shop MILWAUKEE TOOL

M12 FUEL 1/4" Straight Die Grinder + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 2486-20, 48-11-2425
  • Zoro # G112926332

product price: 
$
318.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
Includes
(2) Wrenches
Switch Type
Paddle
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2486-20, 48-11-2425
Zoro #
G112926332
UPC #
045242544370
Country of Origin
Multiple

Dimensions

Collet Size
1/4 in
Overall Length
2 1/4 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in
Fits Chest Size
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories

Details

Item
Die Grinder Kit
Features
20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
Includes
(2) Wrenches
Switch Type
Paddle
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Number of Batteries Included
1
Charger Included
No
Accessory Free Tool Change
No
Speed Ranges
0 to 20,000 RPM
Grinder Orientation
Straight
Brushless Motor
Yes
Application
Grinding
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Anti-Restart Technology
No
Power Source
Cordless
Voltage
12V DC
Dust Sealed Switch
No
Tether Style
Tether Capable
Battery Capacity
2.5 Ah
Safety Stop Mechanisms
None
Electrical Protection
Not Specified
Case Included
No
Tool Weight
1.2 lb
Max. Speed
20,000 RPM
Wireless Tool Tracking
No
Number of Speed Settings
3
Standards
Not Specified
Grip Style
Barrel Grip
Lock-On Switch
Yes
Brake Type
None
Collet Guard Type
Not Specified
Battery Model No.
794JN5
Lock-Off Switch
Yes
Safety Features
Lock-Off Switch, Lock-On Switch
Switch Function
Paddle, with Lock-On
Minimum Speed
0 RPM
Maximum Speed
20,000 RPM
Handle Type
Barrel Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Die Grinder Kit, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 2.5 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Guard Type Not Specified, Collet Size 1/4 in, Speed Ranges 0 to 20,000 RPM, Minimum Speed 0 RPM, Number of Speed Settings 3, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type Not Applicable, Anti-Restart Technology No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.