M12 FUEL 1.6 Gallon Vacuum, HEPA Filter
Mfr # 0960-20, 49-90-1900
Zoro # G807964083
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Vacuum Filtration Type
HEPA
Static Pressure
42 in
Number of Motor Stages
1
Tank Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0960-20, 49-90-1900
Zoro #
G807964083
UPC #
045242568116
Country of Origin
Viet Nam
Dimensions
Tank Size
1.6 gal
Vacuum Hose Dia.
1 1/4 in
Details
Item
Vacuum and Filter
Voltage
12V DC
Vacuum Filtration Type
HEPA
Static Pressure
42 in
Number of Motor Stages
1
Tank Material
Plastic
Vacuum Power Source
Cordless
Vacuum Pickup Type
Wet/Dry
Vacuum Air Flow
45 cfm
Description
M12 FUEL 1.6 Gallon Vacuum, HEPA Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.