Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 18 Gauge Compact Brad Nailer

  • Mfr # 2541-20

  • Zoro # G812845575


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Series
M12 FUEL(TM)
Standards
cULus, UL Listed
Depth Control
Tool Free Depth Adjustment
Collation Style
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2541-20
Zoro #
G812845575
UPC #
045242771851
Country of Origin
Viet Nam

Dimensions

Depth Control
Tool Free Depth Adjustment
For Nail Length Range
5/8 in to 1 1/2 in
For Nail Shank Diameter
1.2 mm
For Nail Shank Diameter - Minimum
0.05 in
For Nail Shank Diameter - Maximum
1.2 mm
For Nail Length - Maximum
1 1/2 in
For Nail Length - Minimum
5/8 in

Details

Item
Nail Gun
Voltage
12 V DC
Series
M12 FUEL(TM)
Standards
cULus, UL Listed
Collation Style
Strip
For Nail Head Style
Brad
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
M12(TM) REDLITHIUM(TM)
Magazine Capacity
110
Features
Power to Nail Hardwoods, Reversible Belt Hook, Sequential and Contact Actuation, Tool Free Jam Clearing Latch
Brushless Motor
Yes
Handle Type
Pistol Grip
Max. Fastening Rate
3 per Second
For Nail Gauge
18 ga
Charger Included
No
Collation Type
Adhesive
Firing Mode
Sequential
Includes
M12 FUEL(TM) 18 Gauge Compact Brad Nailer
Collation Angle
0 Degrees
Case Included
No
Power Source
Cordless
Nail Gun Type
Brad
Nail Capacity
110
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Motor Type
Brushless
Housing Material
Plastic
Tool Series
M12 FUEL(TM)
Magazine Type
Straight
Battery Platform
M12(TM)
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Product Type
Nail Gun
Number of Chargers Included
0
Number of Batteries Included
0

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 12 V DC, Milwaukee, Series M12 FUEL(TM), Brushless Motor Yes, Depth Control Tool Free Depth Adjustment, Max. Fastening Rate 3 per Second, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 1 1/2 in, For Nail Shank Diameter 1.2 mm, Nail Capacity 110, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.