Zoro Homepage

M12 FUEL 2-Tool Combo Kit + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 3497-22, 48-11-2425

  • Zoro # G605747925


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
2.0Ah, 2.5Ah, 4.0Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3497-22, 48-11-2425
Zoro #
G605747925
UPC #
045242637331
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Number of Tools 2, Battery Capacity 2.0Ah, 2.5Ah, 4.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (2) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (22500 BPM), Included Fastening Tools 1/4 in Hex Impact Driver (1500 in-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.