Zoro Homepage

M12 FUEL 2-Tool Combo Kit + M12 HIGH OUTPUT XC5.0 Battery Pack

  • Mfr # 3497-22, 48-11-2450

  • Zoro # G206439236


original price: $389.99
22% off
new price: $300.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
2.0Ah, 4.0Ah, 5.0 Ah
Number of Tools
2
Includes
(1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, (1) M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack, (2) Belt Clips, M12 Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3497-22, 48-11-2450
Zoro #
G206439236
UPC #
045242637331
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/4 in, 1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
12 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
2.0Ah, 4.0Ah, 5.0 Ah
Number of Tools
2
Includes
(1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, (1) M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack, (2) Belt Clips, M12 Charger
Series
M12(TM)
Battery Included
38D763, 38D764, 794JN6
Hammer Drill
794JJ7
Impact Driver
794JJ9
Charger
2XKZ7
Item
2-Tool Combo Kit
Case Included
Contractor Bag
Number of Batteries Included
3
Hammer Drill - Class
Compact
Battery Series
M12(TM) REDLITHIUM(TM)
Charger Included
2XKZ7
Battery Model No.
38D763, 38D764, 794JN6
Cordless Tool Kit Contents
(2) Bare Tools, (3) Batteries, (1) Charger, (1) Carrying Case
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill - BPM
22,500 BPM
Hammer Drill - Max. Torque
400 in-lb
Power Source
Cordless
Included Fastening Tools
1/4 in Hex Impact Driver (1,500 in-lbs)
Tool Series
M12(TM)
Impact Driver - Maximum Torque
1,500 in-lb
All Product Types Included
Hammer Drill, Impact Driver
Includes Case
Case Included
Battery Chemistry
Li-Ion

Description

M12 FUEL 2-Tool Kit w M12 5.0 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.