Zoro Homepage

M12 FUEL 2PC Combo Kit + M12 Battery 2PK

  • Mfr # 3497-22, 48-11-2412

  • Zoro # G416209780


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(2) 3.0 Ah, 2.0 Ah, 4.0 Ah
Voltage
12 V DC
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Hammer Drill - Manufacturing Model Number
3404-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3497-22, 48-11-2412
Zoro #
G416209780
UPC #
045242637331
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Battery Capacity
(2) 3.0 Ah, 2.0 Ah, 4.0 Ah
Voltage
12 V DC
Item
Tool Combination Kit
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Shop By
Hot Buys
Hammer Drill - Manufacturing Model Number
3404-20
Impact Driver - Maximum Torque
1,500 in-lb
Impact Driver - Manufacturing Model Number
3453-20
Number of Batteries Included
4
Battery Chemistry
Li-Ion
Power Source
Cordless
Battery Manufacturing Model Number
48-11-2412, 48-11-2420, 48-11-2440
Battery Platform
M12(TM)
Includes Case
Case Included
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Wireless Tool Tracking
No
Includes Battery
Battery Included
All Product Types Included
Hammer Drill, Impact Driver
Tool Series
M18 FUEL(TM)

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 3.0 Ah, 2.0 Ah, 4.0 Ah, Number of Batteries Included 4, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.