M12 FUEL 3" Compact Cut Off Tool + M12 HIGH OUTPUT XC5.0 Battery

  • Mfr # 48-11-2450, 2522-20

  • Zoro # G908864329


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Includes
Abrasive Blade, Accessory Shoe and Guard, Blade Wrench, Diamond Tile Blade, Flange Adapter, Metal Cut-Off Wheel
Switch Type
Trigger
Battery Capacity
5.0Ah
Tool Weight
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2450, 2522-20
Zoro #
G908864329
UPC #
045242615742
Country of Origin
Multiple

Dimensions

Arbor Hole Size
3/8 in
Wheel Diameter
3 in
Overall Length
7 in
Maximum Wheel Thickness
1/8 in

Details

Item
Battery and Cut-Off Tool
Voltage
12 V
Includes
Abrasive Blade, Accessory Shoe and Guard, Blade Wrench, Diamond Tile Blade, Flange Adapter, Metal Cut-Off Wheel
Switch Type
Trigger
Battery Capacity
5.0Ah
Tool Weight
1.5 lb
Standards
UL Listed
Features
Brushless Motor, LED Light
Number of Batteries Included
1
Lock-On Switch
Yes
Power Source
Cordless
Battery Model No.
794JN6
Brushless Motor
Yes
Lock-Off Switch
No
Max. Speed
20,000 RPM
Charger Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Built-In Light
Yes
Cut-Off Wheel Orientation
Right Angle
Handle Type
Barrel Grip
Accessory Free Tool Change
Yes

Description

Cut-Off Tool Kit, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity 5.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12V DC, Battery Model No. 794JN6, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.