Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
M12 FUEL 3" Cut Off Kit, 5.0 Battery
Mfr # 2522-21XC, 48-11-2450
Zoro # G608104664
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Handle Type Barrel Grip
- Battery Series M12(TM) REDLITHIUM(TM)
- Cut-Off Wheel Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2522-21XC, 48-11-2450
- Zoro # G608104664
- UPC # 045242519965
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Overall Length | 8 7/8 in |
Description
Cut Off Kit, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity (1) 4.0Ah; (1) 5.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12 V, Battery Model No. 38D764; 794JN6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Twin Rockwell/Superficial Rockwell Hardness Tester (900-375A)
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- UNIVERSAL TOOL 5" Angle Grinder, UT8784-5 (UT8784-5)
- MITUTOYO Point, Needle (21AAA030)
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion (2522-21XC, 48-11-2460)
- MILWAUKEE TOOL Abrasive Cutoff and Battery (2990-20, 48-11-1865)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- MILWAUKEE TOOL M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light (2522-21XC, 2364-20)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- MILWAUKEE TOOL Battery and Cut-Off Tool, 5.0Ah Battery (48-11-2450, 2522-20)
- FEIN Chop Saw, 14 in, 15A (MCCS14)
- Milwaukee Tool Chop Saws & Cut-Off Saws