Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 3" Random Orbital Detail Sander

  • Mfr # 2535-20

  • Zoro # G113343251


product price: $199.00
/ea
Free Shipping & Returns

Key Features

No Load SFPM
10000 SFPM
Type of Sandpaper
Disc
Includes
(3) 3 in 120 Grit Mesh Sanding Disc, (3) 3 in 180 Grit Mesh Sanding Disc, (3) 3 in 80 Grit Mesh Sanding Disc, Dust Bag, Holster, Sponge Interface Pad, Universal Hose Adapter
Lock-on
Yes
Tool Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2535-20
Zoro #
G113343251
UPC #
045242844531
Country of Origin
Viet Nam

Dimensions

Tool Length
8 3/8 in
Tool Width
2 7/8 in
Maximum Disc Diameter
3 in
Tool Height
5 1/2 in
Orbit Size
3/32 in

Details

Item
Sander
No Load SFPM
10000 SFPM
Type of Sandpaper
Disc
Includes
(3) 3 in 120 Grit Mesh Sanding Disc, (3) 3 in 180 Grit Mesh Sanding Disc, (3) 3 in 80 Grit Mesh Sanding Disc, Dust Bag, Holster, Sponge Interface Pad, Universal Hose Adapter
Lock-on
Yes
Tool Weight
2 lb
Switch Type
Trigger
Dust Collection Type Included
Dust Bag
Motor Type
Brushless
Power Source
Cordless
Battery Platform
M12(TM)
Number of Batteries Included
0
Handle Material
Pistol Grip
Tool Series
M12 FUEL(TM)
Maximum Motor Speed
10,000 RPM
Disc Motion
Random Orbital
Number of Chargers Included
0
Bare Tool/Battery Included
Bare Tool
Abrasive Mount Type
Hook and Loop
Number of Vacuum Holes
1
Maximum Disc Speed
10,000 OPM
Dust Collection Method
Bag
Cordless Tool Kit Contents
Bare Tool

Description

Designed for the professional carpenter, remodeler, or general contractor; the MILWAUKEE® M12 FUELTM 3" Random Orbital Detail Sander combines the power and efficiency to sand the toughest materials on site while the compact pad size allows for delicate, controlled sanding during the installation of trim, railings or other refinishing applications. This sander delivers precise removal for spot sanding, more control and maneuverability, and over 80% dust collection. Ergonomically engineered the sander has greater access to hard-to-reach areas and active dust extraction for minimal dust build-up with the versatility to utilize the included bag or universal hose adapter. The sander features a random orbital sanding motion with a 3/32" orbit diameter to deliver a clean, consistent stain-grade surface finish, a variable speed trigger with a lock-on button, and four-speed settings from 10K - 4K for control across a wide variety of materials. The lightweight design at 2 lbs provides unmatched maneuverability and reduced fatigue when used across multiple orientations. The adjustable On/Off LED light bar illuminates 270 degrees for maximum visibility of the work area. The optional sponge pad allows the abrasive to contour to the work surface when working with complex trim profiles, while the pad saver protects against heat buildup to extend the life of the backing pad. The 3" Random Orbital Sander is backed by Milwaukee's industry-leading 5-year limited power tool warranty.


  • • POWERSTATETM Brushless Motor: Generates the power to deliver 10K max OPM under load for faster material removal.
  • • REDLINK PLUSTM Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • • Integrated Dust Control provides faster clean-up on the jobsite.
  • • Random Orbital sanding motion with 3/32" (2.5mm) orbit diameter delivers a scratch-free stain grade surface finish.
  • • Included Tool Holster allows unmatched portability and versatile storage options.
  • • Lightweight, ergonomic design at 2 lbs and low vibration minimizes user fatigue.
  • • Variable speed trigger with lock on button provides unmatched control across four speed settings.
  • • The LED light illuminates the work surface to provide maximum visibility on the jobsite.
  • • Pad saver protects against excessive heat buildup to extend the life of the backing pad material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.