Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL 3-Tool Kit + 1.6GAL Wet/Dry Vac
- Mfr # 3424-23, 0960-20
- Zoro # G223944232
product price:Â
$
1,148.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Motor Type
Brushless
Impact Wrench - Fastening Torque
400 ft-lb
Vacuum - Manufacturing Model Number
0960-20
Includes Battery
Battery Included
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3424-23, 0960-20
- Zoro #
- G223944232
- UPC #
- 045242390298
- Country of Origin
- Multiple
- Motor Type
- Brushless
- Impact Wrench - Fastening Torque
- 400 ft-lb
- Vacuum - Manufacturing Model Number
- 0960-20
- Includes Battery
- Battery Included
- Number of Batteries Included
- 2
- Charger Manufacturing Model Number
- 48-59-2401
- Number of Tools
- 4
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Battery Manufacturing Model Number
- 48-11-2425, 48-11-2450
- Voltage
- 12 V DC
- Power Source
- Cordless
- Tool Series
- M12 FUEL(TM)
- All Product Types Included
- Drill/Driver, Impact Wrench, Ratchet, Vacuum
- Battery Platform
- M12(TM)
- Power Drill - Manufacturing Model Number
- 3403-20
- Item
- Cordless Combination Kit
- Battery Chemistry
- Li-Ion
- Impact Wrench - Manufacturing Model Number
- 2562-20
- Cordless Ratchet - Manufacturing Model Number
- 2567-20
- Includes Case
- Case Included
- Battery Capacity
- (1) 2.5Ah, (1) 5.0Ah
- Number of Chargers Included
- 1
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Vacuum - Tank Size
- 1 5/8 gal
- Cordless Ratchet - Drive Size
- 3/8 in
- Power Drill - Chuck Size
- 1/2 in
- Impact Wrench - Drive Size
- 3/8 in
Description
Cordless Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5Ah, (1) 5.0Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.