Shop MILWAUKEE TOOL

M12 FUEL 3-Tool Kit + M12 3 Cut Off Tool

  • Mfr # 3424-23, 2522-20
  • Zoro # G223944140

product price: 
$
1,142.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Chemistry
Li-Ion
Battery Series
M12(TM) REDLITHIUM(TM)
Impact Wrench - Fastening Torque
400 ft-lb
Power Drill - Manufacturing Model Number
3403-20
Power Drill - Chuck Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3424-23, 2522-20
Zoro #
G223944140
UPC #
045242390298
Country of Origin
Mexico

Dimensions

Power Drill - Chuck Size
1/2 in
Cordless Ratchet - Drive Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Details

Battery Chemistry
Li-Ion
Battery Series
M12(TM) REDLITHIUM(TM)
Impact Wrench - Fastening Torque
400 ft-lb
Power Drill - Manufacturing Model Number
3403-20
Item
Cordless Combination Kit
Battery Capacity
(1) 2.5Ah, (1) 5.0Ah
Tool Series
M12 FUEL(TM)
Number of Chargers Included
1
Cordless Ratchet - Manufacturing Model Number
2567-20
Battery Platform
M12(TM)
All Product Types Included
Cut-Off Tool, Drill/Driver, Impact Wrench, Ratchet
Includes Battery
Battery Included
Number of Tools
4
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Other Tools and Accessories Included
Cut-Off Tool
Motor Type
Brushless
Power Source
Cordless
Number of Batteries Included
2
Impact Wrench - Manufacturing Model Number
2562-20
Charger Manufacturing Model Number
48-59-2401
Includes Case
Case Included
Voltage
12 V DC
Other Tool and Accessory Manufacturing Model Number
2522-20
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5Ah, (1) 5.0Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.