M12 FUEL 3-Tool Kit + M12 FUEL OMT
- Mfr # 3424-23, 2526-20
- Zoro # G023944432
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M12(TM)
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Cordless Ratchet - Manufacturing Model Number
2567-20
Power Drill - Manufacturing Model Number
3403-20
Tool Series
M12 FUEL(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3424-23, 2526-20
- Zoro #
- G023944432
- UPC #
- 045242390298
- Country of Origin
- Multiple
- Battery Platform
- M12(TM)
- Battery Manufacturing Model Number
- 48-11-2425, 48-11-2450
- Cordless Ratchet - Manufacturing Model Number
- 2567-20
- Power Drill - Manufacturing Model Number
- 3403-20
- Tool Series
- M12 FUEL(TM)
- Voltage
- 12 V DC
- Power Source
- Cordless
- All Product Types Included
- Drill/Driver, Impact Wrench, Oscillating Tool, Ratchet
- Impact Wrench - Fastening Torque
- 400 ft-lb
- Includes Battery
- Battery Included
- Battery Chemistry
- Li-Ion
- Other Tool and Accessory Manufacturing Model Number
- 2526-20
- Charger Manufacturing Model Number
- 48-59-2401
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Battery Capacity
- (1) 2.5Ah, (1) 5.0Ah
- Includes Case
- Case Included
- Impact Wrench - Manufacturing Model Number
- 2562-20
- Number of Batteries Included
- 2
- Number of Chargers Included
- 1
- Number of Tools
- 4
- Item
- Cordless Combination Kit
- Motor Type
- Brushless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Power Drill - Chuck Size
- 1/2 in
- Impact Wrench - Drive Size
- 3/8 in
- Cordless Ratchet - Drive Size
- 3/8 in
Description
Cordless Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5Ah, (1) 5.0Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.